Shop All Transformers
Veris
Transformer, 96 VA, 24V, 120V
Mfr # X100CAA
Zoro # G9546822
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 24V
- VA Rating - Transformer 96 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veris
- MFR # X100CAA
- Zoro # G9546822
- Country of Origin United States
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 24V |
VA Rating - Transformer | 96 VA |
Description
Transformer,120V-Pri 24V-Sec,96Va
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100P)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 15PK (69961)
- IDEAL Shrink Tubing, 0.205in ID, Black, 6in, PK10 (46-313)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (907C)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115°C, 120V AC, 240/480V AC (9070TF750D1)
- DAYTON Control Transformer, 500 VA, 80°C, 24V AC, 208/240/277/380/480V AC (31EJ33)
- DAYTON Control Transformer, 75 VA, 55°C, 12/24V AC, 120V AC (31EH94)
- LVGP General Purpose Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V, 216/240V, 432/456/480V (G010K1KF7A03)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 24V, 208/240/277/380/480V (9070T150D19)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T100D1SF41)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH32)
- Veris Power Distribution