Shop All Current Transformers
Veris
Split Core Current Transformer, 0 to 600A, 0 to 5A, 2 ft 16 AWG Leads
Mfr # PDS-CTSC-062
Zoro # G6653656
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 600A
- Secondary Range 0 to 5A
- Hole Dia. - Current Transformer 2.5 in
- Electrical Connection - Current Transformer 2 ft 16 AWG Leads
- Window Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veris
- MFR # PDS-CTSC-062
- Zoro # G6653656
- Country of Origin United States
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 2.5 in |
Overall Depth | 1.2 in |
Hole Width | 2.5 in |
Hole Height | 2.9 in |
Overall Width | 6.0 in |
Overall Height | 6.5 in |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 600A |
Secondary Range | 0 to 5A |
Electrical Connection - Current Transformer | 2 ft 16 AWG Leads |
Window | Rectangular |
For Use With | Power Meters |
Item | Split Core Current Transformer |
Description
Split Core Current Transformer, Primary Range 0 to 600A, Secondary Range 0 to 5A, Hole Height 2.9 in, Hole Width 2.5 in, Electrical Connection - Current Transformer 2 ft 16 AWG Leads, Window Rectangular, Overall Height 6.5 in, Overall Width 6.0 in, Overall Depth 1.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit for 45kW Standby Generators (6172)
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NC, 3A @ 240V AC Contact Rating (V7-1B37D8)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 90A, 600V AC, Indicating (A6D90R)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- VERIS Split Core Current Transformer, 0 to 800A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-082)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- SQUARE D Solid Core Current Transformer, 0 to 100A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT100S1)
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- Veris Power Distribution