Shop All Current Transformers
Veris
Split Core Current Transformer, 0 to 400A, 0 to 5A, 2 ft 16 AWG Leads
Mfr # PDS-CTSC-042
Zoro # G6867542
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 400A
- Secondary Range 0 to 5A
- Hole Dia. - Current Transformer 2.5 in
- Electrical Connection - Current Transformer 2 ft 16 AWG Leads
- Window Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veris
- MFR # PDS-CTSC-042
- Zoro # G6867542
- Country of Origin United States
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 2.5 in |
Overall Depth | 1.2 in |
Hole Height | 2.9 in |
Overall Height | 6.5 in |
Hole Width | 2.5 in |
Overall Width | 6.0 in |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 400A |
Secondary Range | 0 to 5A |
Electrical Connection - Current Transformer | 2 ft 16 AWG Leads |
Window | Rectangular |
For Use With | Power Meters |
Description
Split Core Current Transformer, Primary Range 0 to 400A, Secondary Range 0 to 5A, Hole Height 2.9 in, Hole Width 2.5 in, Electrical Connection - Current Transformer 2 ft 16 AWG Leads, Window Rectangular, Overall Height 6.5 in, Overall Width 6.0 in, Overall Depth 1.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 3 Spaces, 60A, 120/240V AC (QO403L60NF)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- NVENT CADDY CADDY Speed Link SLK with Hook, 9.9ft L, 100lb Static Load (SLK2L3)
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20F)
- VERIS Split Core Current Transformer, 0 to 800A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-082)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- GE Current Transformer, 0 to 400A, 0 to 5A (JKM-3 753X040039)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- Veris Power Distribution