Shop All Current Transformers
Veris
Split Core Current Transformer, 0 to 300A, 0 to 5A, 2 ft 16 AWG Leads
Mfr # PDS-CTSC-031
Zoro # G7105874
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 300A
- Secondary Range 0 to 5A
- Hole Dia. - Current Transformer 1.3 in
- Electrical Connection - Current Transformer 2 ft 16 AWG Leads
- Window Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Veris
- MFR # PDS-CTSC-031
- Zoro # G7105874
- Country of Origin United States
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 1.3 in |
Overall Depth | 1.2 in |
Hole Height | 1.2 in |
Overall Height | 5.0 in |
Overall Width | 4.8 in |
Hole Width | 1.3 in |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 300A |
Secondary Range | 0 to 5A |
Electrical Connection - Current Transformer | 2 ft 16 AWG Leads |
Window | Rectangular |
For Use With | Power Meters |
Description
Split Core Current Transformer, Primary Range 0 to 300A, Secondary Range 0 to 5A, Hole Height 1.2 in, Hole Width 1.3 in, Electrical Connection - Current Transformer 2 ft 16 AWG Leads, Window Rectangular, Overall Height 5.0 in, Overall Width 4.8 in, Overall Depth 1.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- RACO Electrical Box Cover, Square, 832, Flat, Blank (832)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-203)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- Veris Power Distribution