Shop All Current Transformers
Veris
Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads
Mfr # PDS-CTSC-021
Zoro # G7068363
original price:
$211.00
5% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Secondary Range 0 to 5A
- Hole Dia. - Current Transformer 1.3 in
- Electrical Connection - Current Transformer 2 ft 16 AWG Leads
- Window Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veris
- MFR # PDS-CTSC-021
- Zoro # G7068363
- Country of Origin United States
- Category Current Transformers
Dimensions
Hole Dia. - Current Transformer | 1.3 in |
Overall Depth | 1.2 in |
Hole Width | 1.3 in |
Overall Width | 4.8 in |
Overall Height | 5.0 in |
Hole Height | 1.2 in |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 200A |
Secondary Range | 0 to 5A |
Electrical Connection - Current Transformer | 2 ft 16 AWG Leads |
Window | Rectangular |
For Use With | Power Meters |
Item | Split Core Current Transformer |
Description
Split Core Current Transformer, Primary Range 0 to 200A, Secondary Range 0 to 5A, Hole Height 1.2 in, Hole Width 1.3 in, Electrical Connection - Current Transformer 2 ft 16 AWG Leads, Window Rectangular, Overall Height 5.0 in, Overall Width 4.8 in, Overall Depth 1.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 30A, 1 Pole, 347/600V AC, B Curve (BDA160303)
- EATON Palm Switch Control Station, 1NO/1NC, 22mm (FAK-S-KC11-I)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TELEMECANIQUE SENSORS Lqd 2-Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9038CG36N4)
- VERIS Split Core Current Transformer, 0 to 800A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-082)
- AAON TRANS 75VA440480V24V (G100040)
- MOONRAYS Low Voltage 50 W LED Transformer (29095)
- YUANXING Split Core 10A 0.333V Current Transformer (CTS0191-010)
- SQUARE D Circuit breaker accessory, PowerPacT L, MicroLogic, external neutral current transformer, ENCT, 400A to 600A (S432575)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- Veris Current Transformers