Shop All Flame Resistant & Arc Flash Pants
Veridian Limited
Wildland Trouser, Nomex, Yellow, S
Mfr # TWLD-D29-000-41-YYY - S
Zoro # G3004736
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 32 in
- Inseam 30 in
- Color Yellow
- Material Nomex
- Closure Type Hook-and-Loop/Zipper/Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veridian Limited
- MFR # TWLD-D29-000-41-YYY - S
- Zoro # G3004736
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Fits Waist Size | 32 in |
Details
Item | Wildland Trouser |
Inseam | 30 in |
Color | Yellow |
Material | Nomex |
Closure Type | Hook-and-Loop/Zipper/Snap |
Standards | NFPA 1977 |
Pockets | (1) Rear Patch |
Description
Wildland Trouser, Size S, Fits Waist Size 32 in, Inseam 30 in, Yellow, Material Nomex, Hook-and-Loop/Zipper/Snap Closure Type, Pockets (1) Rear Patch, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Speaker, Speaker Strobe, White (SPCWL)
- SAFEWAZE Alu Carabiner, for rescue system (022-6071)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 100 psi, Rechargeable, 2.5 lb capacity (21032137)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58504)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- ARIAT Loose Fit FR Jeans, Men's, L, 34x36 (10014450)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, XL (10019623)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 34)
- ARIAT Womens FR Jean, Women's, XL (10026006)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- WORKRITE Pants, 36 in., Dark Navy, Zipper and Button (FP52MN 36 30)
- Veridian Limited Workwear and Protective Clothing