Shop All Flame Resistant & Arc Flash Pants
Veridian Limited
Wildland Trouser, Nomex, Yellow, M
Mfr # TWLD-D29-000-41-YYY - M
Zoro # G3004727
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 36 in
- Inseam 30 in
- Color Yellow
- Material Nomex
- Closure Type Hook-and-Loop/Zipper/Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Veridian Limited
- MFR # TWLD-D29-000-41-YYY - M
- Zoro # G3004727
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 36 in |
Details
Item | Wildland Trouser |
Inseam | 30 in |
Color | Yellow |
Material | Nomex |
Closure Type | Hook-and-Loop/Zipper/Snap |
Standards | NFPA 1977 |
Pockets | (1) Rear Patch |
Description
Wildland Trouser, Size M, Fits Waist Size 36 in, Inseam 30 in, Yellow, Material Nomex, Hook-and-Loop/Zipper/Snap Closure Type, Pockets (1) Rear Patch, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST BARRIER A5 Cut Resistant, Black, Luxfoam Coated Glove, L, (CA5638L12)
- 5S SUPPLIES 5S Red Tags Wired, 100PK (5SRDTG-100)
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- NOTRAX Red Drainage Holes Reversible Drainage Mat 3 ft. W x 5 ft. L, 5/8" (T18S0035RD)
- MCR SAFETY FR Pants, Tan, 30/30 (PT2T3030)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- NATIONAL SAFETY APPAREL Chaps, Aluminized Carbon Kevlar(R) (L40NLNL38)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT FR Bottoms, Men's, S, 29/32 (10026002)
- ARIAT Slim Adkins Straight Leg, Size 32" x "30 (10034625)
- Veridian Limited Flame Resistant & Arc Flash Pants