Shop All Flame Resistant & Arc Flash Jackets & Coats
Veridian Limited
Wildland Coat, Nomex, Yellow, M
Mfr # CWLD-D29-000-41-YYY - M
Zoro # G3004779
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nomex
- Closure Type Hook-and-Loop/Zipper
- Standards NFPA 1977
- Maximum Chest Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veridian Limited
- MFR # CWLD-D29-000-41-YYY - M
- Zoro # G3004779
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Maximum Chest Size | 42 in |
Details
Item | Wildland Coat |
Color | Yellow |
Material | Nomex |
Closure Type | Hook-and-Loop/Zipper |
Standards | NFPA 1977 |
Total Number of Pockets | 3 |
Description
Wildland Coat, Size M, Fits Chest Size 42 in, Yellow, Nomex, Hook-and-Loop/Zipper Closure Type, Pockets (1) Radio, (2) Semi-Bellows, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Slip Resistant Floor Tape, 2"x 60 ft., Red (25-700-2060-623)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4033-XL (10))
- HONEYWELL MILLER Complete Mounting Bracket Assembly (DH-19-MILLER/)
- BRADY Emergency Stop Legend Plate Label, 22mm, Black on Yellow, THTEP-248-593YL (THTEP-248-593YL)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- TINGLEY Safetyflex 17 Mil FR PVC Rain Jacket with Hood (J41108.LG)
- STEINER Cotton Jacket, Flame Resist, 30", Black, L (1080-L)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XXL (1830LS-XXL)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, 2XL (1250-2X)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, XL (ZFA106-XL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, 2XL (101618-410 2XL REG)
- Veridian Limited Flame Resistant & Arc Flash Jackets & Coats