Shop All Coaxial Cables
Vericom
RG6 CCS 1000 ft. Dual-Shield Coaxial Cable
Mfr # XRG06-02404
Zoro # G0219616
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vericom
- MFR # XRG06-02404
- Zoro # G0219616
- UPC # 846788024049
- Country of Origin China
- Category Coaxial Cables
Dimensions
Length | 13.5 in |
Details
Color | Black |
Description
This 1,000 ft. box of Vericom RG6 CCS Dual-Shield Coaxial Cable has an insulated center conductor. It is perfect for low-loss, high-frequency applications. The most commonly recognized use for RG-6 is for CATV and satellite applications. You can fit RG6 with different types of connectors at each end for individual installation requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 90A, 3 Pole, 240V AC (THQL32090)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 100 (FZ512835)
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 4" Fan (T4S3RSS)
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG3)
- REMKE Cordset, Dual Key, PUR, Male, 5 Pole, 6 ft. (405E0060AK)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- ZENITH Cable Coax Rg6/F Conn 50Ft Blk (VG105006B)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- POWER FIRST Coaxial Connector, RG6, F Type, PK10 (1UKD4)
- ALLEN TEL 2-Way Coax Splitter, 2.4 GHz (CT3102)
- MONOPRICE Cable Adapter, BNC M to RCA F (4121)
- Vericom Coaxial Cables