Shop All HDMI Cables
Vericom
High-Quality 30-Gauge 6 ft. HDMI Cable
Mfr # AHD06-04289
Zoro # G0225408
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Color Black
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vericom
- MFR # AHD06-04289
- Zoro # G0225408
- UPC # 846788042890
- Country of Origin China
- Category HDMI Cables
Dimensions
Length | 6 in |
Width | 1/2 in |
Details
Color | Black |
Description
The 30-Gauge HDMI Cable from Vericom provides a reliable, high-quality connection between audio and video components such as Blu-ray players, cable and set-top boxes, DVD players, A/V receivers, gaming consoles and much more. Featuring a durable molded PVC housing, gold-plated contacts and corrosion-resistant, gold-played connectors with V3 shielding, this 6 ft. HDMI cable consistently delivers excellent picture and sound quality for today's discriminating A/V enthusiasts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (5279)
- ORING NETWORKING Industrial 2-port High Power PoE Injector (Gigabit) with -24V input (INJ-102GT-24V)
- MIGHTY MAX BATTERY 12V 12Ah F2 Electric Scooter Battery for Razor W13114012003 - 6 Pack (ML12-12F2MP62723765649)
- ILC Replacement for Garmin 010-11143-00 Battery (010-11143-00 BATTERY GARMIN)
- SANOXY HDMI Extension Cable High Speed HDMI Male - Female Extension Wire Cord HDMI Extender for Panel Mount (HDMI-EXT-M_F)
- SANOXY Compatible for HDMI Male to Female Port Saver 90 Degree (CBL-SNX-HM204-1200)
- SANOXY 50ft CL3 Rated Active High Speed HDMI Cable 4K at 60Hz 4:4:4 18Gbps 25 AWG (CBL-LDR-HM117-1150)
- DYNO DYNO: Audio / Video Accessories -HDMI Splitter 1 In 2 Out 1080p/3D/4K (DYN-400036)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Ivory (NS801I)
- STEREN Micro HDMI A-D (Std-Micro) High Speed wi (517-426BK)
- TRIPP LITE High Speed HDMI Cable with Ethernet, Ultra HD 4K x 2K, M/M, 25 ft, Black (P569-025)
- Vericom HDMI Cables