Shop All Stereo & Optical Audio Cables
Vericom
CAT-6 UTP 1000 ft. Solid Riser CMR Cable (Yellow)
Mfr # MBW6U-01445
Zoro # G0219196
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Cable Length 1000 ft
- Color Yellow
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vericom
- MFR # MBW6U-01445
- Zoro # G0219196
- UPC # 846788014453
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 1000 ft |
Details
Cable Type | Category 6 |
Color | Yellow |
Product Type | Network Cable |
Description
Ideal for high-speed data communication applications, the yellow CAT6 UTP Solid Riser CMR Cable, 1,000 ft., provides cable swept to 550GHz. The CAT6 UTP Solid Riser CMR Cable, 1,000 ft.Pull Box is complete with a CMR-Rated PVC jacket with sequential foot markers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Round Waterproof Popup Spa Speaker (SP201RG)
- MIGHTY MAX BATTERY YTZ14S 12V Battery for BMW 1200 HP2 Sport / Megamoto / Enduro 05-11 (YTZ14S1193)
- PYLE 500 Watt Professional Premium Pa 8'' Woofer (PPA8)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-1008)
- MONOPRICE Origin Series 16AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21548)
- SANOXY Docking Station 11 in 1 HDMI USB 3.0 C Hub 3.5MM VGA for Macbook, Laptops (usbc-dock-393996656996)
- AUDIOP AUDIOP PS8RD 250 ft. Spool Car Audio - 8 Gauge - Red (PS8RD)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- BZBGEAR USB 3.0 AM/AF Active Optical Extension Cable - 50m/164ft (BG-CAB-U3A50)
- MONOPRICE Entegrade Series 1000FT Cat6A Plus 650MHz F/UTP Solid_ Flame-Retardant (30662)
- MONOPRICE Rca Plug/2 Rca Jack Cable 6In, 6 ft. (663)
- Vericom Stereo & Optical Audio Cables