Shop All Stereo & Optical Audio Cables
Vericom
CAT-5E UTP 1000 ft. Solid Riser CMR Cable (White)
Mfr # MBW5U-01441
Zoro # G0224114
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Cable Length 1000 ft
- Color White
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vericom
- MFR # MBW5U-01441
- Zoro # G0224114
- UPC # 846788014415
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 1000 ft |
Details
Cable Type | Category 5e |
Color | White |
Product Type | Network Cable |
Description
Make secure connections with the CAT 5E UTP Solid Riser CMR Cable. The 1,000ft pull box of white CAT5E UTP solid copper riser rated CMR cable is ideal for high-speed data communication applications. With four unshielded twisted pairs (U/UTP), the cable is UL-listed, ETL-listed, CSA, and RoHS compliant. The cable is swept to 350GHz, and the cable features a CMR-rated PVC jacket with sequential foot markers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL Wall/Under-the-Desk VESA Mount w/ PSU Sleeve (452-BDUY)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Fimco 8 Gallon Super Spot Sprayer (ML5-1222111111111111112234)
- ILC Replacement for 3M Pl200 Battery (PL200 BATTERY 3M)
- SAMSUNG 870 QVO Series 1TB 2.5 inch SATA3 Solid State Drive ( (MZ-77Q1T0B/AM)
- HOMEVISION TECHNOLOGY TygerWire 200-Ft 2-Wire Speaker Cable with 12-AWG (EM6812200)
- SWE-TECH 3C 3.5mm Stereo Extension Cable, 3.5mm Male to 3.5mm Female, 6 foot (FWT10A1-01206)
- UNIRISE USA This Displayport Male To Hdmi Female Adapter Will Enable You To (DPHDMI-ADPT)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 15ft (P580-015)
- MONOPRICE Audio Cable, 3.5mm, M/F, 6 Ft (648)
- AUDIOPIPE 100 ft. 14 Gauge Primary Wire, Purple (AP14100PL)
- RETRAK Premier Retractable Audio Splitter Cable (ETPRSPLIT)
- Vericom Stereo & Optical Audio Cables