Shop All Stereo & Optical Audio Cables
Vericom
CAT-5E UTP 1000 ft. Solid Riser CMR Cable (Blue)
Mfr # MBW5U-00932
Zoro # G0217805
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 5e
- Cable Length 1000 ft
- Color Blue
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vericom
- MFR # MBW5U-00932
- Zoro # G0217805
- UPC # 846788009329
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Cable Length | 1000 ft |
Details
Cable Type | Category 5e |
Color | Blue |
Product Type | Network Cable |
Description
Make secure connections with the CAT 5E UTP Solid Riser CMR Cable. The 1,000ft pull box of blue CAT5E UTP solid copper riser rated CMR cable is ideal for high-speed data communication applications. With four unshielded twisted pairs (U/UTP), the cable is UL-listed, ETL-listed, CSA, and RoHS compliant. The cable is swept to 350GHz, and the cable features a CMR-rated PVC jacket with sequential foot markers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Electric Height Adjustable Sit-Stand Workstation Desk Co (27774)
- VIDEO MOUNT PRODUCTS Adaptor, Pole, 100 lb. Load Cap., Silver (PDSLFTB)
- SCHNEIDER ELECTRIC Power meter PowerLogic PM5340, ethernet, up to 31st Harmonic, 256KB 2DI/2DO 35 alarms (METSEPM5340)
- ILC Replacement for Allen Bradley 1756-l61/b Battery (1756-L61/B BATTERY ALLEN BRADLEY)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- POWER UP! Braided Auxiliary Cable w/ Metal Ends 4ft Black (192-520219)
- CABLE WHOLESALE 4 Pin Molex to Floppy Power Y Cable, 5.25 in. Male to Dual 3.5 in. Female - 8 in. (11W3-02210)
- MONOPRICE Onix Series - 2-Male to 1-Female RCA Y-Adapter_ 12in_ Black (38079)
- CABLE WHOLESALE Brush Cable Pass Through Decora Wall Plate Insert, White (301-1009)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 3 ft. (2196)
- Vericom Stereo & Optical Audio Cables