Shop All VGA Connectors & Cables
Vericom
C13 3-Prong 6 ft. Cord
Mfr # XPS06-00534
Zoro # G0441157
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 125 V AC
- Current Rating 10 A
- Cord Length 6 ft
- Product Type Power Extension Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vericom
- MFR # XPS06-00534
- Zoro # G0441157
- UPC # 846788005345
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cord Length | 6 ft |
Details
Color | Black |
Voltage Rating | 125 V AC |
Current Rating | 10 A |
Product Type | Power Extension Cord |
Description
This Vericom XPS06-00534 3 Prong C13 Cord with 18 gauge wiring has 3-pin female (IEC-320-C13) to 3 prong male (NEMA 5-15-P) connectors. It is designed to work with most PC computers, printers, monitors and other devices. This 6 ft. power cord is also UL listed and RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Prescolite E82080800, RB6VDC4AH (ML4-645103885)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 10 Pack (ML4-6MP10825110)
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium Button Top Battery (ER14335/S)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 3 Pack (ML4-6MP38850)
- FASTTRACK Vga M-M Mini Gender Changer (FA56645)
- COMPREHENSIVE 6 in. HR Pro Series Low Profile VGA HD 15 jack to BNC Cable (VGA15JLP-5BJ-6INHR)
- SOUNDWAVE 3.5 mm-3.5 mm Audio Cable (SO609481)
- C2G 50Ft C2G Sel Vga Video Extension Cable M (50242)
- SIIG Distributes Vga Signal From 1 Source To 2 Displays (CE-VG0A11-S1)
- UNIRISE USA 6 Inch HOOK AND LOOP Hook & Loop Strap Black - 50 Pack - 6 Inch In Length - (VELCRO-06IN-50PK)
- CALCULATED INDUSTRIES PC Interface Cable, 15 ft. (5006)
- Vericom VGA Connectors & Cables