Shop All Keyboards
Verbatim
Wireless Slim Keyboard, 103 Keys, Black
Mfr # 99793
Zoro # G301839856
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Wireless Wireless
- Connector Type USB
- Color Black
- Width 17.7"
- Depth 5.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 17.7" |
Depth | 5.6" |
Height | 1.05" |
Details
Corded/Wireless | Wireless |
Connector Type | USB |
Color | Black |
Number of Keys | 2.4 GHz |
Weight | 1.28 lbs |
Description
With a slim design and reliable wireless performance, the Verbatim Wireless Slim Keyboard is the ideal companion for your PC. This keyboard offers 2.4 GHz wireless communication, so there are no delays in what you type and what you see on-screen. The included nano receiver is small enough to plug in once and stay connected. Quiet, soft-touch keys provide a crisp, responsive feel when typing. Featuring a slim design, this keyboard fits perfectly into any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDIOVOX HDMI EXT Connector (DHDHE)
- AIDATA Standard Under Desk Keyboard Tray, Black (KB003B)
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 75ft- White (100810WT)
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- VERBATIM Keyboard w/Soft-touch Keys, Slim, Wireless, USB, Black (VER99793)
- MSI Vigor Gk30 Gaming Keyboard (Vigor-GK30)
- KENSINGTON Keyboard, Corded, Black, USB (K72402US)
- KINESIS Freestyle2 Kb 9" Split (KB800PB-US)
- LOGITECH Keyboard, K400 Plus, Black, Wireless (920-007119)
- AZIMPORT AZImport PS212 2 in. 1 Xylophone & Piano with Music Sheet Songbook (PS212)
- KINESIS Freestyle2 Kb 20" Spli (KB800PB-US-20)
- Verbatim Keyboards