Shop All Computer Mice
Verbatim
Wireless Multitrac Blue Led Mouse Purple
Mfr # 97994
Zoro # G3594207
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Compatible With Windows XP, Vista, and Windows 7 and higher; Mac OS X 10.1 and higher; Linux kernel 2.6 and higher
- Number of Buttons 3
- Number of Batteries 1
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 97994
- Zoro # G3594207
- UPC # 23942979944
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Battery Size | AA |
Details
Item | Mouse |
Color | Purple |
Compatible With | Windows XP, Vista, and Windows 7 and higher; Mac OS X 10.1 and higher; Linux kernel 2.6 and higher |
Number of Buttons | 3 |
Number of Batteries | 1 |
Recycled | No |
Scroller Type | Scroll Wheel |
Movement Detection | Blue Optical |
Pointing Device Host Interface | USB 2.0 |
Assembly Required | No |
Pointing Device Wireless Technology | Radio Frequency |
Pointing Device Connectivity Technology | Wireless |
Wireless Operating Frequency | 2.40 GHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Trimble 92600 Battery (92600 BATTERY TRIMBLE)
- MAXELL Stereo Earbuds, White (190599)
- DURACELL Lithium Coin Battery, 2032, PK6 (DL2032B6PK)
- STEREN Medium Flat TV Wall Mount (720-010)
- VERBATIM Mouse, Wireless, Blue Led, Be (97993)
- VERBATIM Commuter Series Wireless Notebook Optical Mouse (Matte Purple) (99781)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite (99769)
- VERBATIM Mouse, Wireless, 8Button, Delux, Rd (99021)
- VERBATIM Mouse, Mini, Wireless, Rd (97540)
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- VERBATIM Silent Wireless Blue-LED Mouse (Red) (99780)
- Verbatim Computer Mice