Shop All Computer Mice
Verbatim
Wireless Multi-Trac Blue LED Optical Mouse (Purple)
Mfr # 97994
Zoro # G0440055
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Product Type Mouse
- Compatibility Windows XP, Vista, and Windows 7 and higher, Mac OS X 10.1 and higher, Linux kernel 2.6 and higher
- System Requirements Operating Systems: Windows 8, Windows 7, Windows XP, Windows 2000, Windows Vista, Mac OS 10.4.X and Higher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 97994
- Zoro # G0440055
- UPC # 23942979944
- Country of Origin China
- Category Computer Mice
Details
Color | Purple |
Product Type | Mouse |
Compatibility | Windows XP, Vista, and Windows 7 and higher, Mac OS X 10.1 and higher, Linux kernel 2.6 and higher |
System Requirements | Operating Systems: Windows 8, Windows 7, Windows XP, Windows 2000, Windows Vista, Mac OS 10.4.X and Higher |
Description
Navigate virtually anywhere with the Purple Verbatim Wireless Multi-Trac Blue LED Optical Mouse. The comfort-grip shape provides ease of use while Blue LED technology allows users to point and click on more surfaces than other mice-from a glass table to the granite kitchen counter! The small nano receiver can be stored in the battery compartment, offering convenient storage and portability which makes this a great full-size go everywhere computer accessory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Power Adapter, 110VAC (25009297001)
- ILC Replacement for HYT Bl1504 Battery (BL1504)
- BATTERY CLERK AJC Duracell DURA12-7F Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191169)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Replacement Battery for Yuasa YTZ10S Battery (YTZ10SGEL62)
- VERBATIM Mouse, Wireless, 8Button, Delux, Rd (99021)
- VERBATIM Mouse, Wireless, Blue Led, Be (97993)
- VERBATIM Optical Mini Travel Mouse (Purple) (97253)
- VERBATIM Mouse, Mini, Wireless, Rd (97540)
- VERBATIM Mouse, Wireless, Blue Led, Rd (97995)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite (99769)
- LOGITECH M325S Wireless Mouse Blue (910-006829)
- Verbatim Computer Mice