Shop All Computer Mice
Verbatim
Wireless Multi-Trac Blue LED Optical Mouse (Blue)
Mfr # 97993
Zoro # G0445375
product price: $18.50
/ea
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features Battery included
- Standards UL Listed
- Depth 8.2 in
- Pointing Device Wireless Technology Radio Frequency
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 97993
- Zoro # G0445375
- UPC # 23942979937
- Country of Origin China
- Category Computer Mice
Dimensions
Depth | 8.2 in |
Battery Size Supported | AA |
Details
Color | Blue |
Features | Battery included |
Standards | UL Listed |
Pointing Device Wireless Technology | Radio Frequency |
Platform Supported | PC, Mac |
Pointing Device Host Interface | USB 2.0 |
Device Supported | Computer |
Movement Detection | Blue Optical |
Pointing Device Connectivity Technology | Wireless |
Pointing Device Features | Ergonomic, Comfort Grip, Contour, Receiver Storage |
Scroller Type | Scroll Wheel |
Number of Batteries Supported | 1 |
Product Type | Mouse |
Wireless Operating Frequency | 2.4 GHz |
Number of Total Buttons | 3 |
Description
Navigate virtually anywhere with the Blue Verbatim Wireless Multi-Trac Blue LED Optical Mouse. The comfort-grip shape provides ease of use while Blue LED technology allows users to point and click on more surfaces than other mice-from a glass table to the granite kitchen counter! The small nano receiver can be stored in the battery compartment, offering convenient storage and portability which makes this a great full-size go everywhere computer accessory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK Ac1300 Wireless Usb Adapter (ArcherT4UPlus)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery Replacement for Yamaha 900 XSR900 18-20 (MAX3941372)
- POWERSTAR PowerStar PS12-3.3-213 Replacement Battery Cartridge for BE325R and International BE350S (PS12-3.3-213)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk (21603)
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- VERBATIM Silent Wireless Blue-LED Mouse (Red) (99780)
- VERBATIM Mouse, Wireless, 8Button, Delux, Rd (99021)
- VERBATIM Wireless Notebook 6-Button Deluxe Blue LED Mouse (Blue) (99016)
- VERBATIM Mouse, Mini, Wireless, Rd (97540)
- VERBATIM Mouse, Wireless, Blue Led, Be (97993)
- DELTON S12 Wireless Ergonomic Vertical USB Mouse - 6 Buttons (DMERG12-U)
- Verbatim Computer Mice