Shop All Computer Mice
Verbatim
Wireless Multi Trac Blue Led Mouse Blue
Mfr # 97993
Zoro # G3594240
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Buttons 3
- Number of Batteries 1
- Width 5.2"
- Includes Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 97993
- Zoro # G3594240
- UPC # 23942979937
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Width | 5.2" |
Height | 1" |
Battery Size | AA |
Depth | 8.2" |
Details
Item | Mouse |
Color | Blue |
Number of Buttons | 3 |
Number of Batteries | 1 |
Includes | Yes |
Recycled | No |
Pointing Device Connectivity Technology | Wireless |
Scroller Type | Scroll Wheel |
Assembly Required | No |
Pointing Device Host Interface | USB 2.0 |
Wireless Operating Frequency | 2.40 GHz |
Certifications & Standards | UL Listed |
Pointing Device Wireless Technology | Radio Frequency |
Movement Detection | Blue Optical |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Telephone Jack, Single, Gray (CA-PJ-GR)
- EVEREADY AA RCHG Battery Charger (CHVCWB2)
- AIPHONE Audio Sub Station, 12VDC (LE-A)
- DANTONA Battery, CUSTOM-525 (CUSTOM-525)
- VERBATIM Commuter Series Wireless Notebook Optical Mouse (Matte Purple) (99781)
- VERBATIM Mouse, Wireless, 8Button, Delux, Rd (99021)
- VERBATIM Wireless Multi-Trac Blue LED Optical Mouse (Blue) (97993)
- VERBATIM Silent Wireless Blue-LED Mouse (Red) (99780)
- VERBATIM Optical Mini Travel Mouse (Purple) (97253)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite (99769)
- LOGITECH Design Coll Wrls Mouse Cotton (910-007055)
- Verbatim Computer Mice