Shop All Computer Mice
Verbatim
Wireless Mini Travel Mouse (Red)
Mfr # 97540
Zoro # G0436704
product price: $19.50
/ea
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Pointing Device Connectivity Technology Wireless
- Product Type Mouse
- Number of Total Buttons 3
- Movement Detection Optical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 97540
- Zoro # G0436704
- UPC # 23942975403
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size Supported | AAA |
Details
Color | Red |
Pointing Device Connectivity Technology | Wireless |
Product Type | Mouse |
Number of Total Buttons | 3 |
Movement Detection | Optical |
Movement Resolution (dpi) | 1600 |
Pointing Device Wireless Technology | Radio Frequency |
Scroller Type | Scroll Wheel |
Pointing Device Host Interface | USB |
Description
Go mini with the Wireless Mini Travel Mouse in red by Verbatim. The small nano receiver plugs into your notebook's USB port and can stay without having to plug and unplug a bulky receiver or deal with cords. A great solution for people on the go, this optical mouse is ideal for notebook and netbook users.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Lithium Dantona Back up Power Battery (COMP-153)
- ILC Replacement for Omron 3g2a9-bat08 Battery (3G2A9-BAT08 BATTERY OMRON)
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- NITECORE I4 Intellicharger 4-slot Universal Charger (I4)
- VERBATIM Mouse, Mini, Wireless, Rd (97540)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right Hand, Blue (99770)
- VERBATIM Mouse, Wireless, Blue Led, Be (97993)
- VERBATIM Silent Wireless Blue-LED Mouse (Red) (99780)
- VERBATIM Wireless Notebook 6-Button Deluxe Blue LED Mouse (Blue) (99016)
- VERBATIM Wireless Multi-Trac Blue LED Optical Mouse (Red) (97995)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Vertical Ergonomic Mini Mouse, Adjustable 3 (IMOUSEV10)
- Verbatim Computer Mice