Shop All Bluetooth & Smart Speakers
Verbatim
Wireless Mini Bluetooth Speaker Teal
Mfr # 70231
Zoro # G9741395
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Features Label
- Assembly Required No
- Sheet Standard Letter
- Expandable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 70231
- Zoro # G9741395
- UPC # 23942702313
- Country of Origin Unknown
- Category Bluetooth & Smart Speakers
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Details
Color | Navy Blue |
Features | Label |
Assembly Required | No |
Sheet Standard | Letter |
Expandable | Yes |
Product Type | Expanding File |
Recycled Content | 0.1 |
Recycled | Yes |
Total Number of Pockets | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-6)
- STANDARD HORIZON Standard Horizon CMP460 Submersible Noise-Cancelling Speaker Microphon (CMP460)
- ILC Replacement for Allen Bradley 1770-xyc (1770-XYC ALLEN BRADLEY)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Cream (38TS10-C)
- SONDPEX Sondpex CSR-E035 Bluetooth Portable 2.1 Hi-Fi Speaker System & Digital Music Player (CSR-E035)
- TECHNICAL PRO Technical Pro h12x500ubt Digital Hybrid Amplifier; Preamp & Tuner With 12 Speaker Output (h12x500ubt)
- SPRACHT blunote 2 Portable Wireless Bluetooth Speaker, Black/Silver (WS4014)
- JBL Charge 5 Waterproof Bluetooth Speaker, Black (JBLCHARGE5BLKAM)
- JENSEN AUDIO Bluetooth Speaker with Color Changing LED Lamp (SMPS-560)
- RODANN ELECTRONICS Rodann Electronics Speaker 8 ohm Speaker Alarm Accessory - Black (Speaker)
- SCOSCHE Universal Bluetooth Wireless Audio Receiver, Black (BTR3-SP)
- Verbatim Bluetooth & Smart Speakers