Shop All Internal Hard Drives
Verbatim
Vi550 1 TB Solid State Drive 25 Internal SATA SATA600, Black
Mfr # VER70077
Zoro # G807201843
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # VER70077
- Zoro # G807201843
- UPC # 23942700777
- Country of Origin Taiwan, Province of China
- Category Internal Hard Drives
Description
Vi550 SATA III 25 Internal SSD is an ideal choice for transforming the performance of any hard drivebased PC or laptop computer Featuring the SATA III interface, the Vi550 Internal SSD features transfer speeds of up to 560MB per second read speed and up to 535MB per second write speed With transfer speeds far superior to mechanical hard drives, get ready to experience decreased system boot time, more efficient multitasking and faster system responsiveness This SSD utilizes 3D NAND flash technology along with a Phison controller to deliver lightningfast and reliable SSD performance Memory capacity is 1TB Compact drive measures 275 x 394 x 028
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Sealed Lead Acid Battery for UPS and Alarm Systems (ML7-121911111116)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1221)
- PROCELL Procell Intense D Alkaline Battery, 1.5V DC, 12 Pack (PX1300)
- PROMOUNTS Flat TV Wall Mount for TVs 32 in. - 65 in. Up to 100 lbs (FF44)
- VERBATIM Store N Save Desktop Hard Drive, 2TB (97580)
- AXIOM MANUFACTURING Axiom 4Tb 12Gb/S Sas 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Alny (400-ALNY-AX)
- KINGSTON BRASS 512G SSD Kc600 Sata3 2.5 (SKC600/512G)
- ACOUSTIC PRO XMN 250 GB Solid State Drive - M.2 Internal (AC3563288)
- WESTERN DIGITAL Western Digital Wd40Efrx Hdd 4Tb 5400Rpm Sata600 64Mb Red (WD40EFRX)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG7T68)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- Verbatim Internal Hard Drives