Shop All USB Flash Drives
Verbatim
V3 Max USB 3.0 Drive, 64GB, Blue
Mfr # 49807
Zoro # G5133963
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 64 GB
- Color Blue
- Compatible With Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
- Maximum Write Speed 80 MBps
- Maximum Read Speed 175 MBps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 49807
- Zoro # G5133963
- Country of Origin China
- Category USB Flash Drives
Dimensions
Width | 0.8" |
Height | 0.4" |
Length | 2.3" |
Details
Item | V3 Max USB 3.0 Drive,64GB,Blue |
Storage Capacity | 64 GB |
Color | Blue |
Compatible With | Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Maximum Write Speed | 80 MBps |
Maximum Read Speed | 175 MBps |
Connector Type | USB 3.0 |
Product Type | Flash Drive |
Description
V3 Max USB 3.0 Drive,64GB,Blue
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY AGM Rechargeable SLA Battery For Feeders Hunting and Shooting Access (ML1.3-6711111111113281111111)
- ILC Replacement for Dentsply Y-ep9-403 Battery (Y-EP9-403)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Napco Alarms MA1016E + 12V Charger (ML5-12CHRGR431732)
- ILC Replacement for Int. Hough Div. 260a Crawler Tractor 500cca Battery (260A CRAWLER TRACTOR 500CCA BATTERY INT. HOUGH DI)
- VERBATIM 64GB Premium SDXC Memory Card, UHS-I V10 U1 Class 10, To 90MB/s Read (44024)
- VERBATIM Store 'n' Go USB Flash Drive, 8 GB, Red (VER95507)
- VERBATIM Store n Go V3 USB 3.0 Drive, 16GB (VER49172)
- VERBATIM Drive, Usb Flash, 4 GB, Red (95236)
- VERBATIM Classic USB 2.0 Flash Drive, 32GB (97408)
- VERBATIM Store 'n' Go USB Flash Drive Business Bulk, 32 GB, Black, 10PK (70893)
- VERBATIM DRIVE, USB, 2.0, 64GB, 10PK (VER70901)
- Verbatim USB Flash Drives