Shop All USB Cables
Verbatim
USB-C to USB-C 47" Cable
Mfr # 99674
Zoro # G9763510
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.92 ft
- Cable Type USB
- Color Black
- Product Type Data Transfer Cable
- Features Tangle-free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 99674
- Zoro # G9763510
- UPC # 23942996743
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 3.92 ft |
Details
Cable Type | USB |
Color | Black |
Product Type | Data Transfer Cable |
Features | Tangle-free |
Material | Braided Nylon - Cable |
Description
Beautifully designed from durable braided nylon to minimize tangles, the Verbatim USB-C to USB-C Cable allows you to connect 2 USB-C devices for simultaneous data transfer and power delivery. Featuring a USB 3.0 interface for transfer speeds up to 5 Gbps, this 47 in. braided black cable is the ideal companion for your USB-C devices.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Silicone K&B Wht 2.8 Oz (00750)
- SAMSUNG T7 Touch 2TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC2T0T/AM)
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM.5)
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C19_ 12AWG_ 2 (40099)
- VERBATIM Usb-C Pocket Card Reader, 3-Port (99236)
- ARTISTIC Wireless Charging Pads, Qi Wireless Charging, 5W, 11", Black (ART59026M)
- TRIPP LITE USB 2.0 Cable, A/B Repeater, M/M, 25" (U042-025)
- BLUE SEA SYSTEMS 4368 Water Resistant USB Accessory Panel - 12V Socket, 2x 2.1 (4368)
- MOBILESPEC AC Single 2.4A (12W) USB Chargers PDQ Black & White (MBS01198Q)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- MONOPRICE Usb 3.0 To Gigabit Ethernet Adapter (11195)
- Verbatim USB Cables