Shop All USB Cables
Verbatim
Usb-C Pocket Card Reader, 3-Port
Mfr # 99236
Zoro # G6894358
original price:
$22.79
5% off
new price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Height 0.6"
- Product Type Flash Reader
- Depth 1.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 99236
- Zoro # G6894358
- Country of Origin China
- Category USB Cables
Dimensions
Width | 3" |
Height | 0.6" |
Depth | 1.3" |
Details
Item | Usb-C Pocket Card Reader,3-Port |
Product Type | Flash Reader |
Description
Usb-C Pocket Card Reader,3-Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Noyes 3900-05-001 Battery (3900-05-001 BATTERY NOYES)
- MONOPRICE A/V Cable, Optical Toslink, 25ft (2668)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 7AH NEW backup (ML7-61211)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Cash Register Sales 203031 - 4 Pack (ML10-12MP4210711973241)
- CMPLE USB 3.0 A Male to A Female Extension Gold Plated Cable -10FT - Blue (1243-N)
- LENOVO 100 Stereo Usb Hs (4XD0X88524)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- JASCO 6.5 ft. USB-A to USB-C Charge Cable (224941)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5440)
- CUMMINS 4ft Flex Steel USB-C Aux Cable (CMN4712)
- TRIPP LITE Reversible USB Extension Cable, Blck, 10ft (UR024-010)
- Verbatim USB Cables