Shop All USB Flash Drives
Verbatim
USB 32GB Flash Drive
Mfr # 97408
Zoro # G0429476
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 32 GB
- Color Blue
- Standards UL Listed
- Height 0.8 in
- Length 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # 97408
- Zoro # G0429476
- UPC # 23942974086
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Height | 0.8 in |
Length | 2.3 in |
Details
Item | Flash Drive |
Storage Capacity | 32 GB |
Color | Blue |
Standards | UL Listed |
Features | Capless, Antimicrobial, Retractable |
Host Interface | USB 2.0 Type A |
Description
Get back to basics with Verbatim's classic USB Flash Drive. Transport and share files without the unnecessary bells and whistles. This blue 32GB drive gives you the ability to capture your data in one small, convenient location and move that information with you throughout the day. The retractable housing protects the USB connectors and easily slides in and out-great for preventing breakage and prolonging product life.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Mini Compact Megaphone Bullhorn With Siren Alarm And Led Lights (PMP37LED)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-73)
- CMPLE BNC Male Plug to RCA Male Plug Adapter (1159-N)
- 3M PELTOR Peltor FLX2 Cable, 3, 5mm, Mono Ex (FLX2-205-50)
- VERBATIM Store 'n' Go USB Flash Drive, 64 GB, Assorted Colors, PK2 (99812)
- VERBATIM ToughMAX USB Flash Drive, 16 GB, Black (70000)
- VERBATIM Drive, Usb V3, Store N Go Mx, 256 GB (49809)
- VERBATIM Premium microSDHC Memory Card with 16GB (44082)
- VERBATIM Store n Go USB Flash Drive, 16 GB, Assorted Colors, PK4 (99123)
- VERBATIM Pro 600X SDHC Memory Card, UHSI V3, 16GB (98046)
- SANDISK SD Ultra Dual Drive Go USB Type C 128GB (SDDDC3128GA46)
- Verbatim USB Flash Drives