Shop All CD and DVD Storage
Verbatim
TRIMpak CD/DVD Case, Clear, PK200
Mfr # 93975
Zoro # G4256817
product price: $87.59
/pk 200, $0.44/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 4.88"
- Width 5"
- Depth 0.13"
- Style Jewel Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 93975
- Zoro # G4256817
- UPC # 023942939757
- Country of Origin United States
- Category CD and DVD Storage
Dimensions
Height | 4.88" |
Width | 5" |
Depth | 0.13" |
Details
Item | TRIMpak CD/DVD Case,Clear,PK200 |
Material | Plastic |
Style | Jewel Case |
Package Type | Bulk |
Compatibility | CD/DVD |
Description
TRIMpak CD/DVD Case,Clear,PK200, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Lotus Dual Monitor Arm Kit, For 26" Monitors, Silver, Supports 13 lb (8042901)
- DANTONA Battery 4.8 Volt Nickel Metal Hydride Dantona 2 Way FRS/GRMS Battery (COM-6R)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Tennant T3 Walk Behind Floor Scrubber (ML110-1285)
- ULTRALAST Battery 9 Volt Alkaline Ultralast 9 Volt alkaline Battery (ULA9V)
- VERBATIM Paper Sleeves, f/CD/DVD, Clear Window, 50/PK, White 50PK (VER70126)
- VERBATIM CD/DVD Video Trimcases, Pack/50 (95094)
- VERBATIM CD/DVD Slim Case, PK50 (94178)
- INNOVERA CD/DVD Envelope, White, PK50 (IVR39403)
- IDEASTREAM CONSUMER PRODUCTS Ideastream Products IDEVZ01049 Vaultz CD Cabinet- 4-Drawer- 8-.50in.x15in.x14in.- 660 Cap (IDEVZ01049)
- CASE LOGIC Two-Sided CD Storage Sleeves for Ring Binder, PK25 (3200366)
- VAULTZ CD/DVD File w/Lock, 4-Drawer, Black (IDEVZ01049)
- Verbatim CD and DVD Storage