Shop All Internal Hard Drives
Verbatim
Titan XS SuperSpeed 1TB USB 3.0 Portable Hard Drive
Mfr # 97394
Zoro # G0433493
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4.31 in
- Length 3.09 in
- Includes USB Cable, Turbo USB Software, Nero BackItUp, Burn Essentials Software, Quickstart Guide, Quick Link to Norton Online Backup, Verbatim's Green Button Energy-Saving Software, 3.0 Portable Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # 97394
- Zoro # G0433493
- UPC # 23942973942
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Width | 4.31 in |
Length | 3.09 in |
Details
Color | Black |
Includes | USB Cable, Turbo USB Software, Nero BackItUp, Burn Essentials Software, Quickstart Guide, Quick Link to Norton Online Backup, Verbatim's Green Button Energy-Saving Software, 3.0 Portable Hard Drive |
Description
Extra small and lightweight, rugged and sporty, the 1 TB Verbatim 97394 Titan XS USB 3.0 Portable Hard Drive is equipped with a shock-resistant rubberized enclosure that protects against rough-and-tumble use. With a 1 TB storage capacity and featuring USB 3.0 connectivity for transfer speeds up to 10 x that of USB 2.0, the Titan XS USB 3.0 Hard Drive is an ideal portable storage solution for users on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG COMMERCIAL 32" 3840X2160 4K Ips Hdmi 2.0 (32BN67U-B)
- STORM SHELL Weatherproof 65 in. Outdoor TV Enclosure (SS-65)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1221)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 2.2Ah Ademco/Adi PS1220 Battery (MAX3512638)
- VERBATIM Store N Save Desktop Hard Drive, 2TB (97580)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 7680 Gb - Pci (KCMY1RUG7T68)
- CRUCIAL BX500 480GB 2.5in. SATA3 Solid State Drive (Micron 3D NAND) (CT480BX500SSD1)
- BETTERBATTERY 16 GB SATA Serial ATA III Internal Solid state Drive (BE3000860)
- HPE STORAGE Msa 1.8Tb Sas 10K Sff M2 H (R0Q56A)
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- VISIONTEK 1TB PRO HXS SSD, 901311 (901311)
- Verbatim Internal Hard Drives