Shop All Internal Hard Drives
Verbatim
Titan XS Portable Hard Drive, USB 3.0
Mfr # 97394
Zoro # G4256826
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- System Requirements Interface: USB 3.0 / 2.0 / USB 1.1 port, Compatibility: Windows 2000 / XP / Vista / 7 / 8 / 10, Mac OS X 10.1 or higher, Linux kernel 2.6 and higher
- Product Type Hard Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # 97394
- Zoro # G4256826
- UPC # 023942973942
- Country of Origin China
- Category Internal Hard Drives
Details
Item | Titan XS Portable Hard Drive,USB 3.0 |
Color | Black |
System Requirements | Interface: USB 3.0 / 2.0 / USB 1.1 port, Compatibility: Windows 2000 / XP / Vista / 7 / 8 / 10, Mac OS X 10.1 or higher, Linux kernel 2.6 and higher |
Product Type | Hard Drive |
Description
Titan XS Portable Hard Drive,USB 3.0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Battery, 123A, Lithium, 3-Volt, 12-Pack (SF12-BB)
- FELLOWES Keyboard Drawer, Foam Wrist Rest, 20-1/2"x11-1/8", BK/SR (FEL8031207)
- MIGHTY MAX BATTERY 12V 1.3Ah Power Sonic PS1212 Rechargeable Replacement SLA Battery - 4PK (MAX3434374)
- BATTERY CLERK AJC® Powervar ABCEG251-11 12V 8Ah UPS Battery (POWERVAR-ABCEG251-11)
- VERBATIM Store N Save Desktop Hard Drive, 2TB (97580)
- KIOXIA Kcd8 Series - Ssd - 15360 Gb - U.2 Pcie 4.0 X4 Nvme (KCD8XRUG15T3)
- TRANSCEND INFORMATION 128Gb 2.5 Solid State Drive Sata Iii 6Gb/S Synchronous Mlc Nand Flash (TS128GSSD370S)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG1T92)
- KINGSTON BRASS 512G SSD Kc600 Sata3 2.5 (SKC600/512G)
- WESTERN DIGITAL WD Blue SA510 500GB Solid State Drive, 2.5 in. Internal, SATA (WDS500G3B0A)
- SANOXY USB 3.0 to 2.5in. SATA Cable HDD SSD Hard Drive Adapter Cable for Windows 10 MacOS (SANOXY-CABLE26)
- Verbatim Internal Hard Drives