Shop All Internal Hard Drives
Verbatim
Store N Save Desktop Hard Drive, 2TB
Mfr # 97580
Zoro # G4256850
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3"
- Width 4.8"
- Depth 7"
- Color Diamond Black
- Features Quiet Fanless Design, Automatic Backup, Password Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 97580
- Zoro # G4256850
- UPC # 023942975809
- Country of Origin China
- Category Internal Hard Drives
Dimensions
Height | 1.3" |
Width | 4.8" |
Depth | 7" |
Details
Color | Diamond Black |
Features | Quiet Fanless Design, Automatic Backup, Password Protection |
System Requirements | Interface: USB 3.0 / 2.0 / USB 1.1 port, Compatibility: Windows 2000 / XP / Vista / 7 / 8, Mac OS X 10.1 or higher, Linux kernel 2.6 and higher |
Product Type | Hard Drive |
Description
Store N Save Desktop Hard Drive,2TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Headset Battery, Sony MDR-XB950N1 Sony LIS1553, Sony LIS1553 (SY6) (HS-LIS1553)
- DETEX ECONOMICAL, BALANCED MAGNETIC SWITCH, SURFACE MOUNT, WHITE, CLOSED CONTACTS (DTX-MS-1039S)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-LB)
- CETIS Emergency Phone, Ash (Aegis-LBE-08 (AS))
- VERBATIM SSD, Internal, 3D NAND, PCIe Gen 3.0 x4, 1TB, MI (VER70873)
- VANTE A MACHINE SOLUTIONS CO 2.5-3.5 in. NexStar TX Dual Bay Hard Drive Dock (NST-D428S3-BK)
- KIOXIA Cd8 Series - Ssd - 3.2 Tb - Pcie 4.0 X4 Nvme (KCD8XVUG3T20)
- WD BULK 4TB Enterprise Class SATA HDD, WD4003FRYZSP (WD4003FRYZ)
- LG LG GS40N 9.5 mm Height Ultra Slim Internal DVD Writer Drive (GS40N)
- SEAGATE IronWolf NAS 16TB 7200RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST16000VN001)
- WESTERN DIGITAL WD Red Plus 4TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD40EFPX)
- Verbatim Internal Hard Drives