Shop All USB Flash Drives
Verbatim
Store n Go V3 USB 3.0 Drive, 16GB
Mfr # VER49176
Zoro # G4256896
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 16 GB
- Capacity 16 GB
- Color Black/Blue
- Compatible With Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
- Product Type Flash Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # VER49176
- Zoro # G4256896
- UPC # 023942491767
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Item | Store n Go V3 USB 3.0 Drive,16GB |
Storage Capacity | 16 GB |
Capacity | 16 GB |
Color | Black/Blue |
Compatible With | Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Product Type | Flash Drive |
Weight | 0.32 oz |
Connector Type | USB 3.0 |
Description
Store n Go V3 USB 3.0 Drive,16GB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Orange (DCT-E2-02)
- DEWALT Jobsite Earphones, Wired, 3.5mm (190 9032 DW2)
- CHERRY AMERICAS Black Usb Pcsc/Emv Smart Card Reader 104 (JK-A0104EU-2)
- MONOPRICE Displayport 1.2 Cable, 25 ft. (13363)
- VERBATIM Store n Go V3 USB 3.0 Drive, 128GB, Blac (49189)
- VERBATIM SuperSpeed 16GB USB 3.0 Store 'n' Go V3 Drive (49172)
- VERBATIM Store 'n' Go USB Flash Drive, 8 GB, Red (VER95507)
- VERBATIM Store 'n' Go V3 16GB USB 3.0 Flash Drive, Pack/3 (Blue/Gray/Green) (99126)
- VERBATIM Store n Go V3 USB 3.0 Drive, 64GB (49174)
- VERBATIM Store n Go V3 USB 3.0 Drive, 32GB (VER49173)
- AWESOME AUDIO 128GB Professional 1800X Class 10 UHS-II U3 Gold Series SDXC Memory Card (AW3337131)
- Verbatim USB Flash Drives