Shop All USB Flash Drives
Verbatim
Store n Go V3 USB 3.0 Drive, 16GB
Mfr # VER49172
Zoro # G4256905
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 16 GB
- Capacity 16 GB
- Color Black/Gray
- Compatible With Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
- Weight 0.32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # VER49172
- Zoro # G4256905
- UPC # 023942491729
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Item | USB Flash Drives |
Storage Capacity | 16 GB |
Capacity | 16 GB |
Color | Black/Gray |
Compatible With | Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Weight | 0.32 oz |
Connector Type | USB 3.0 |
Description
Store n Go V3 USB 3.0 Drive,16GB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE 12/24V 60A PRO-LOGIX Wheel Charger with Boost (PL3760)
- COMMSCOPE Replacement for Tessco 888063740763 (888063740763)
- DETEX Exit Door Alarm, 12/24VDC, Horn, 100dB (EAX-2500S GRAY W-CYL)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Red, Black (23GLYSA)
- VERBATIM Store n Go V3 USB 3.0 Drive, 128GB, Blac (49189)
- VERBATIM Drive, Usb-C/Usb-A, 32 GB (99154)
- VERBATIM DRIVE, USB, 2.0, 64GB, 10PK (VER70901)
- VERBATIM DRIVE, USB, 3.0, 32GB, 10PK (VER70902)
- VERBATIM Store n Go USB 2.0 Flash Drive, 8GB, PK3 (98703)
- VERBATIM DRIVE, USB, 32GB, 2.0, ERGO, BK (VER70876)
- SONY LTO5 Ultrium Cartridge 1500GB-3TB (LTX1500G)
- Verbatim USB Flash Drives