Shop All USB Flash Drives
Verbatim
Store n Go V3 USB 3.0 Drive, 128GB, Blac
Mfr # 49189
Zoro # G5133884
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 128 GB
- Color Black/Gray
- Compatible With Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
- Maximum Write Speed 25 MB/s
- Maximum Read Speed 80 MB/s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # 49189
- Zoro # G5133884
- Country of Origin China
- Category USB Flash Drives
Dimensions
Height | 0.4" |
Width | 0.8" |
Length | 2.3" |
Details
Item | Store 'n' Go V3 USB 3.0 Drive,128GB,Blac |
Storage Capacity | 128 GB |
Color | Black/Gray |
Compatible With | Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Maximum Write Speed | 25 MB/s |
Maximum Read Speed | 80 MB/s |
Connector Type | USB 3.0 |
Product Type | Flash Drive |
Features | Retractable |
Compatibility | Supported Operating Systems: Microsoft Windows 8, Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Apple Mac OS X 10.4 Tiger, Apple Mac OS X 10.5 Leopard, Apple Mac OS X 10.6 Snow Leopard, Apple Mac OS X 10.7 Lion, Apple Mac OS X 10.8 Mountain Lion, Linux 2.4.0 or higher |
Description
Store 'n' Go V3 USB 3.0 Drive,128GB,Blac
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM DVD-RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER95179)
- PYLE Stereo Bluetooth Home Theater Amplifier (PREA90WBT)
- KELLYREST Tablet Hoster, Black, 13in L x 10in W (KCS10010)
- ILC Replacement for Kenwood Knb22n (KNB22N KENWOOD)
- VERBATIM Drive, Usb-C/Usb-A, 32 GB (99154)
- VERBATIM Drive, Usb V3, Store N Go Mx, 256 GB (49809)
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- VERBATIM Class 10 32GB SDHC Card (96871)
- VERBATIM Drive, Usb, 16 GB, Be, PK4 (97275CT)
- VERBATIM Store 'n' Go USB Flash Drive Business Bulk, 32 GB, Black, 10PK (70893)
- SANDISK SanDisk 4GB Cruzer Glide USB 2.0 Flash Drive with Retractable Connector - 32GB - SDCZ60-032G-A46 (SDCZ60-032G-A46)
- Verbatim USB Flash Drives