Shop All USB Flash Drives
Verbatim
Store 'n' Go USB Flash Drive, 64 GB, Red
Mfr # VER97005
Zoro # G5571036
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 64 GB
- Capacity 64 GB
- Speed 8 MBps
- Color Red
- Compatible With Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # VER97005
- Zoro # G5571036
- UPC # 023942970057
- Country of Origin Multiple
- Category USB Flash Drives
Details
Item | USB Flash Drive |
Storage Capacity | 64 GB |
Capacity | 64 GB |
Speed | 8 MBps |
Color | Red |
Compatible With | Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Maximum Write Speed | 5 MBps |
Maximum Read Speed | 8 MBps |
Includes | End User Guide, Personal Identification Labels |
Connector Type | USB 2.0 |
Features | Password Protection |
Product Type | USB Flash Drive |
Compatibility | Plug and Play Operating System: Windows 7, Vista |
Drive Interface | USB 2.0 |
USB Generation | 2.0 |
Description
USB Flash Drive, Capacity 64 GB, Speed 8 MBps, Red, Includes End User Guide, Personal Identification Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Neptune NT-6120 (MAX3943046)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-316-1u (RAM-B-316-1U RAM MOUNTS)
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- PYLE Pyle Pro 1000 Watt Dj Amp (PTA1000)
- VERBATIM Store n Go USB 2.0 Flash Drive, 4GB, PK3 (97002)
- VERBATIM Flash Drive, Secure Pro, 64GB, Silver (98666)
- VERBATIM DRIVE, USB, 32GB, 2.0, ERGO, BK (VER70876)
- VERBATIM 64Gb Metal Executive Usb 2.0 Flash Drive (98750)
- VERBATIM DRIVE, FLASH, USB, METAL, 32GB (VER98749)
- VERBATIM Drive, Usb V3, Store N Go Mx, 256 GB (49809)
- SANOXY USB 2.0 All-in-1 CF xD SD MS SDHC Memory Card Reader (SANOXY-ALL1-memorycrd)
- Verbatim USB Flash Drives