Shop All USB Flash Drives
Verbatim
Store 'n' Go USB Flash Drive, 32 GB, Assorted Colors, PK3
Mfr # 99811
Zoro # G4582162
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 32 GB
- Capacity 32 GB
- Color Blue; Green; Red
- Compatible With Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
- Connector Type USB 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # 99811
- Zoro # G4582162
- UPC # 23942998112
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Item | USB Flash Drives |
Storage Capacity | 32 GB |
Capacity | 32 GB |
Color | Blue; Green; Red |
Compatible With | Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Connector Type | USB 2.0 |
Product Type | Flash Drive |
Weight | 0.02 oz |
Description
Verbatim® Store 'n' Go USB Flash Drive, 32 GB, Assorted Colors, 3/Pack
Restrictions
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah Battery for Crown Embassy 12CE100 (ML100-1245)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Polaris 170 RZR 2018 (YTX12-BS354)
- ADVANTECH Rs-232 Isolated Extender, Din Rail (BB-232OPDR)
- ILC Replacement for Auto Zone 8d-1400 (8D-1400 AUTO ZONE)
- VERBATIM DRIVE, USB, 2.0, 64GB, 10PK (VER70901)
- VERBATIM Store n Go USB 2.0 Flash Drive, 8GB, PK3 (98703)
- VERBATIM Store n Go V3 USB 3.0 Drive, 16GB (VER49176)
- VERBATIM DRIVE, USB, PNSTRIPE, 32GB, 10 PK (VER70062)
- VERBATIM Flash Drive, Secure Pro, 64GB, Silver (98666)
- VERBATIM DRIVE, FLASH, USB 3.0, 16GB (VER99104)
- STERILITE CORPORATION Sterilite 16 Quart Storage Box 16448012 (16448012)
- Verbatim USB Flash Drives