Shop All USB Flash Drives
Verbatim
Store 'n' Go USB Flash Drive, 16 GB, Red
Mfr # VER96317
Zoro # G5600953
original price:
$11.85
5% off
new price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 16 GB
- Capacity 16 GB
- Speed 5 MBps
- Color Red
- Compatible With Linux® 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # VER96317
- Zoro # G5600953
- UPC # 023942963172
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Item | USB Flash Drive |
Storage Capacity | 16 GB |
Capacity | 16 GB |
Speed | 5 MBps |
Color | Red |
Compatible With | Linux® 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Maximum Write Speed | 5 MBps |
Maximum Read Speed | 8 MBps |
Includes | Personal Identification Labels |
Connector Type | USB 2.0 |
Product Type | USB Flash Drive |
USB Generation | 2.0 |
Drive Interface | USB 2.0 |
Description
USB Flash Drive, Capacity 16 GB, Speed 5 MBps, Red, Includes Personal Identification Labels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For IWALK DUAL USB WALL CHARGER BLACK (WW-S4UE-9)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for John Deere 3520, 3720 Utility Tractor (ML55-12GEL156)
- POWER XP Power XP C Alkaline Battery, 12 PK, 1.5V DC (PH-C-XP)
- VIVOTEK Video Server, 1-Channel, H.264, Smart Stream II (VS8100-V2)
- VERBATIM Premium SDHC Memory Card, 8 GB, (VER96318)
- VERBATIM Drive, Usb, Istore N Go, 64 GB (49301)
- VERBATIM Store 'n' Go Secure Pro USB Flash Drive with AES 256 Encryption, 128 GB, Silver (70057)
- VERBATIM Pro 600x 32GB SDHC Card (98047)
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- VERBATIM DRIVE, USB, CLIP-IT, 16GB (VER43951)
- V7 8GB SDHC Class 4 Memory Card - (VASDH8GCL4R-1N)
- Verbatim USB Flash Drives