Shop All USB Flash Drives
Verbatim
Store n Go USB 2.0 Flash Drive, 8GB, PK3
Mfr # 98703
Zoro # G4256920
product price: $20.99
/pk 3, $7.00/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 8 GB
- Color Blue; Green; Red
- Compatible With Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
- Maximum Write Speed 5 MBps
- Maximum Read Speed 8 MBps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 98703
- Zoro # G4256920
- UPC # 023942987031
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Item | Store n Go USB 2.0 Flash Drive,8GB,PK3 |
Storage Capacity | 8 GB |
Color | Blue; Green; Red |
Compatible With | Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10 |
Maximum Write Speed | 5 MBps |
Maximum Read Speed | 8 MBps |
Connector Type | USB 2.0 |
Features | Password Protection, Retractable, Capless |
Product Type | Flash Drive |
Description
Store n Go USB 2.0 Flash Drive,8GB,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Belt Clip, Radio (HLN9714A)
- EXTREME MAX Extreme Max 5001.5811 Minimalist Wall-Mount Helmet Hanger - Pack of 2 (5001.5811)
- ILC Replacement For East Penn, 901Mf (901MF)
- ENGENIUS Outdoor 11Ac Wave 2, Ip67, Dual-Band Wireless Ac1300 Access Point (ENH1350EXT)
- VERBATIM DRIVE, USB, CLIP-IT, 16GB (VER43951)
- VERBATIM Store 'n' Go USB Flash Drive, 64 GB, Red (VER97005)
- VERBATIM Premium microSDXC Memory Card, 64GB (44084)
- VERBATIM ToughMAX USB Flash Drive, 16 GB, Black (70000)
- VERBATIM Store 'n' Go V3 16GB USB 3.0 Flash Drive, Pack/3 (Blue/Gray/Green) (99126)
- VERBATIM DRIVE, USB, EXEC, METAL, 64GB (VER98750)
- APRICORN 64Gb 256-Bit Aes Xts (ASK3Z-64GB)
- Verbatim USB Flash Drives