Shop All USB Flash Drives
Verbatim
Store 'n' Go Secure Pro USB Flash Drive with AES 256 Encryption, 128 GB, Silver
Mfr # 70057
Zoro # G905674792
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Capacity 128 GB
- Capacity 128 GB
- Color Silver
- Compatible With Mac® OS X 10.1 and Later; Windows® 2000, XP, Vista™, 7, 8
- Connector Type USB 3.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 70057
- Zoro # G905674792
- UPC # 23942700579
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Storage Capacity | 128 GB |
Item | USB Flash Drives |
Capacity | 128 GB |
Color | Silver |
Compatible With | Mac® OS X 10.1 and Later; Windows® 2000, XP, Vista™, 7, 8 |
Connector Type | USB 3.0 |
Description
Take data security to the next level. Once configured with your password, all data stored is encrypted with powerful hardware-based 256-bit AES encryption to prevent unauthorized access. The encrypted data is password protected, and additional anti-tampering features help safeguard your data from brute force attacks or password hacking attempts. Even if your device is stolen, the Store 'n' Go Secure Pro's features will keep your data safe and secure. With USB 3.0 connectivity, for faster transfer speeds, it is ideal for securing business data, legal documents, personal health information and other forms of sensitive data. For optimal performance use with a USB 3.0 host system. Device is also compatible with USB 2.0 ports.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Black & Decker Cm1936 36V Mulching/bagging Mower Cordless Tool 14ah AGM With F2 Terminals Batte (CM1936 36V MULCHING/BAGGING MOWER CORDLESS TOOL 1)
- DANTONA Battery 12 Volt Alkaline Dantona 5 Pack Specialty Batteries (VAL-23A-5)
- DURACELL Specialty High-Power Lithium Batteries, 123, 3 V, PK6 (5008630)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Long Flat / Curved TV Wall Mount 110 lbs Black (3400L)
- VERBATIM DRIVE, USB, STORE N GO, 4GB PK (VER95236PK)
- VERBATIM DRIVE, USB, 32GB, 2.0, ERGO, BK (VER70876)
- VERBATIM DRIVE, FLASH, USB, METAL, 16GB (VER98748)
- VERBATIM Class 10 32GB SDHC Card (96871)
- VERBATIM DRIVE, USB 3, STORE N GO, 32GB (VER49300)
- VERBATIM V3 Max USB 3.0 Drive, 64GB, Blue (49807)
- JENSEN Personal Cassette Player/Recorder with A (MCR-75)
- Verbatim USB Flash Drives