Shop All Keyboards
Verbatim
Silent Wireless Mouse and Keyboard, 2.4 GHz/32.8 ft Wireless, Blac
Mfr # 99779
Zoro # G901839874
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Wireless Wireless
- Connector Type USB-A
- Color Black
- Depth 6.11"
- Number of Keys 2.4 GHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 6.11" |
Width | 17.56" |
Height | 1.12" |
Details
Corded/Wireless | Wireless |
Connector Type | USB-A |
Color | Black |
Number of Keys | 2.4 GHz |
Weight | 1.81 lbs |
Description
Say goodbye to noise and hello to silence with the Verbatim Silent Mouse and Keyboard. Using new Silent Technology, silent click switches, and rubber covers, these Verbatim products are truly silent. The nano receiver is small enough to plug in and leave connected and the 2.4 GHz wireless performance allows for a lag-free connection. The Silent Mouse features Blue LED technology, allowing users to point and click on more surfaces than other mice—from a glass table to the granite kitchen counter! The Silent Keyboard features a full numeric keypad and full-size function keys, all within a slim, efficient design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Black, 12"H (236-001BK)
- MOUNT-IT VESA Mount Adapter Plate MI-782 (MI-782)
- 3M Tactical Headset, Foldable, Green (MT20H682FB-47 GN)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-104)
- VERBATIM Keyboard w/Soft-touch Keys, Slim, Wireless, USB, Black (VER99793)
- VERBATIM Wireless Slim Keyboard, 103 Keys, Black (99793)
- MSI Vigor Gk30 Gaming Keyboard (Vigor-GK30)
- KINESIS Freestyle2 Kb 20" Spli (KB800PB-US-20)
- ADESSO WKB6010UB Wireless 18-Key Numeric USB Keypad, Black (WKB6010UB)
- KENSINGTON Pad, Corded, Black, 4-7/8"x3-1/2 (K79820WW)
- KINESIS Freestyle2 Blue Keyboard For P (KB800PB-BT)
- Verbatim Keyboards