Shop All Computer Mice
Verbatim
Silent Wireless Blue-LED Mouse (Red)
Mfr # 99780
Zoro # G0447326
product price: $18.50
/ea
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 1.4"
- Depth 3.7"
- Product Type Mouse
- Width 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 99780
- Zoro # G0447326
- UPC # 23942997801
- Country of Origin China
- Category Computer Mice
Dimensions
Height | 1.4" |
Depth | 3.7" |
Width | 2.3" |
Details
Color | Red |
Product Type | Mouse |
Description
Say goodbye to noise and hello to silence with the red Verbatim Silent Mouse. Using new Silent Technology, silent click switches and rubber covers, this Verbatim mouse is truly silent. The 2.4 GHz wireless performance allows for lag-free cursor movement while the comfort-grip shape provides ease of use. Blue LED technology allows users to point and click on more surfaces than other mice-from a glass table to the granite kitchen counter!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABRENT RC3361 4-PORT USB 2.0 HUB with Power Switches (HB-UMLS)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Briggs Stratton B4489GS (ML18-12INT231)
- MIGHTY MAX BATTERY 12V 8Ah Belkin F6C120-UNV 12V 8Ah UPS Battery : Replacement (ML8-12186111112)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 6 Pack (ML7-12MP63617126)
- VERBATIM Mouse, Wireless, Blue Led, Be (97993)
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- VERBATIM Mouse, Wireless, 8Button, Delux, Rd (99021)
- VERBATIM Mouse, Wireless, Blue Led, Rd (97995)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right Hand, Blue (99770)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite (99769)
- KENSINGTON Pro Fit Wired Mid-Size Mouse, USB 2.0, Right Hand Use, Black (K72355US)
- Verbatim Computer Mice