Shop All Computer Mice
Verbatim
Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right Hand, Blue
Mfr # 99770
Zoro # G601847827
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB-A
- Color Blue
- Compatible With Mac® OS X 10.4 and Later; Windows® 7 and Later
- Corded/Wireless Wireless
- Laser/Optical Blue LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # 99770
- Zoro # G601847827
- UPC # 23942997702
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | (2) AAA |
Details
Connector Type | USB-A |
Item | Mice |
Color | Blue |
Compatible With | Mac® OS X 10.4 and Later; Windows® 7 and Later |
Corded/Wireless | Wireless |
Laser/Optical | Blue LED |
Number of Buttons | 3 |
Includes | (1) Nano Receiver; (2) AAA Batteries |
Number of Batteries | (2) AAA |
Weight | 0.21 lbs |
Maximum Wireless Range | 32.8 ft |
Frequency | 2.4 GHz |
Left/Right Hand Use | Left/Right |
Batteries Required | Yes |
Description
Say goodbye to noise and hello to silence with the Verbatim Silent Mouse. Using new Silent Technology, silent click switches, and rubber covers, this Verbatim mouse is truly silent. The 2.4 GHz wireless performance allows for lag-free cursor movement while the comfort-grip shape provides ease of use. Blue LED technology allows users to point and click on more surfaces than other mice—from a glass table to the granite kitchen counter! The mouse connects to the computer via a nano receiver, small enough to plug in and leave connected—great for computing on the go. Turn your noisy office into a place of tranquility and enjoy the sound of silence.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Epson Elplp93 Lamp & Housing (ELPLP93 LAMP & HOUSING EPSON)
- SQUIDS BY ERGODYNE 5542 S Black Phone Style Scanner Holster with Belt Loop (5542S)
- ENERGIZER Lantern Battery, 6VDC, 4.53" H, 2.56" W (1209)
- SKILLEDPOWER USB Port Blocker with 1 Key; and 4 Locks (SK121741)
- VERBATIM Mouse, Wireless, Blue Led, Be (97993)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite (99769)
- VERBATIM Silent Wireless Blue-LED Mouse (Red) (99780)
- VERBATIM Wireless Multi-Trac Blue LED Optical Mouse (Red) (97995)
- VERBATIM Optical Mini Travel Mouse (Purple) (97253)
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- SANOXY 2.4GHz Wireless Optical Mouse USB Rechargeable RGB Cordless Mice For PC Laptop Silver (SANOXY-USB-RCH-MS-SLV)
- Verbatim Computer Mice