Shop All Computer Mice
Verbatim
Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite
Mfr # 99769
Zoro # G501847835
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type USB-A
- Color Graphite
- Compatible With Mac® OS X 10.4 and Later; Windows® 7 and Later
- Corded/Wireless Wireless
- Laser/Optical Blue LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 99769
- Zoro # G501847835
- UPC # 23942997696
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | (2) AAA |
Details
Connector Type | USB-A |
Item | Mice |
Color | Graphite |
Compatible With | Mac® OS X 10.4 and Later; Windows® 7 and Later |
Corded/Wireless | Wireless |
Laser/Optical | Blue LED |
Number of Buttons | 3 |
Includes | (1) Nano Receiver; (2) AAA Batteries |
Number of Batteries | (2) AAA |
Weight | 0.21 lbs |
Frequency | 2.4 GHz |
Batteries Required | Yes |
Maximum Wireless Range | 32.8 ft |
Left/Right Hand Use | Left/Right |
Description
Say goodbye to noise and hello to silence with the Verbatim Silent Mouse. Using new Silent Technology, silent click switches, and rubber covers, this Verbatim mouse is truly silent. The 2.4 GHz wireless performance allows for lag-free cursor movement while the comfort-grip shape provides ease of use. Blue LED technology allows users to point and click on more surfaces than other mice—from a glass table to the granite kitchen counter! The mouse connects to the computer via a nano receiver, small enough to plug in and leave connected—great for computing on the go. Turn your noisy office into a place of tranquility and enjoy the sound of silence.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- EVEREADY Super Heavy Duty 9-Volt Zinc Carbon Batteries Carded (1222SW)
- IMAK Wrist Rest, Gray, ergoBeads (IMAA10166)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-un8bu (RAM-HOL-UN8BU RAM MOUNTS)
- VERBATIM Mouse, Wireless, Blue Led, Rd (97995)
- VERBATIM Commuter Series Wireless Notebook Optical Mouse (Matte Purple) (99781)
- VERBATIM Wireless Notebook 6-Button Deluxe Blue LED Mouse (Blue) (99016)
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- VERBATIM Optical Mini Travel Mouse (Purple) (97253)
- VERBATIM Mouse, Wireless, 8Button, Delux, Rd (99021)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Ergonomic Optical Mouse, ( Black) (IMOUSEM20B)
- Verbatim Computer Mice