Shop All USB Flash Drives
Verbatim
Pro 600X SDHC UHS-1 Memory Card, 32GB
Mfr # 98047
Zoro # G4257115
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 32 GB
- Capacity 32 GB
- Card Format SDHC
- Class Type UHS-I V30 U3 Class 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 98047
- Zoro # G4257115
- UPC # 023942980476
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Details
Item | Pro 600X SDHC UHS-1 Memory Card,32GB |
Storage Capacity | 32 GB |
Capacity | 32 GB |
Card Format | SDHC |
Class Type | UHS-I V30 U3 Class 10 |
Description
Pro 600X SDHC UHS-1 Memory Card,32GB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133840)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10196)
- DURACELL Coppertop AAA Batteries W/ Duralock Power Preserve (MN2400 / 4133353048)
- HP CONSUMER HyperX Cloud III Wired Over-the-ear, Over-the-head Stereo Gaming Headset, Black, USB, 1.2m Cable (727A8AA)
- VERBATIM DRIVE, USB, STORE N GO, 4GB PK (VER95236PK)
- VERBATIM Store n Go V3 USB 3.0 Drive, 16GB (VER49176)
- VERBATIM Drive, Usb, 16 GB, Be, PK4 (97275CT)
- VERBATIM DRIVE, USB, 3.0, 32GB, 10PK (VER70902)
- VERBATIM Drive, Usb-C/Usb-A, 64 GB (99155)
- VERBATIM DRIVE, USB, 64GB, 2.0, ERGO, BK (VER70877)
- STERILITE CORPORATION Sterilite 16 Quart Storage Box 16448012 (16448012)
- Verbatim USB Flash Drives