Shop All USB Flash Drives
Verbatim
Pro 600x 32GB SDHC Card
Mfr # 98047
Zoro # G0436126
product price: $19.00
/ea
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 32 GB
- Maximum Write Speed 45 MB/s
- Maximum Read Speed 90 MB/s
- Length 0.9 in
- Thickness 90 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 98047
- Zoro # G0436126
- UPC # 23942980476
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Length | 0.9 in |
Details
Item | SDHC |
Storage Capacity | 32 GB |
Maximum Write Speed | 45 MB/s |
Maximum Read Speed | 90 MB/s |
Thickness | 90 mil |
Features | Features,"Temperature Proof, Shock Proof, Water Resistant, TAA Compliant" |
Standards | UL Listed |
Number of Memory Cards | 1 |
Speed Class Rating | Class 10/UHS-I (U3) |
Memory Speed | 600x |
Description
Capture more than the moment-capture the experience. Verbatim's 32GB Pro 600x SDHC memory cards harness UHS-I U3 performance capabilities to let serious enthusiasts record strikingly detailed 4K video, and shoot continuous burst-action photos free of motion blur. Read speeds of up to 90 MB/s erase hitches from playback and enhance the editing experience by cutting down on file transfer times. This means your fingers will spend less time on the keyboard, and more time on the camera.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS PopGrip, Off White (801286)
- MAXELL Silver Oxide Watch Battery SR621SW Low Drain Replaces 364, PK 5 (SR621SW)
- BATTERY CLERK AJC Panasonic LC-R10BP1 Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-S-1-154669)
- ILC Replacement for Medtronic Lifepak 500 Battery (LIFEPAK 500 BATTERY MEDTRONIC)
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- VERBATIM Premium microSDXC Memory Card, 64GB (44084)
- VERBATIM DRIVE, USB, 64GB, 3.0, ERGO, BE (VER70879)
- VERBATIM Drive, 256Gb, Usb, Flash, Gray (49168)
- VERBATIM Drive, Usb-C/Usb-A, 32 GB (99154)
- VERBATIM Store n Go V3 USB 3.0 Drive, 16GB (VER49172)
- APRICORN 64Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-64GB)
- Verbatim USB Flash Drives