Shop All Bluetooth & Smart Speakers
Verbatim
Portable Bluetooth Speaker System White, White
Mfr # VER70232
Zoro # G607200190
product price: $14.99
/ea
$14.99
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
- Brand Verbatim
- MFR # VER70232
- Zoro # G607200190
- UPC # 23942702320
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Put powerful sound in your pocket with the Wireless Mini Bluetooth Speaker Featuring TWS Stereo Sound, this speaker can also be paired with a second speaker to provide even more sound It is designed for more than just music and is compatible with most Bluetoothenabled devices with an operational range of up to 33' The Mini Bluetooth Speaker features a builtin microphone for handsfree calling at the touch of a button Equipped with a rechargeable battery, this compact speaker provides up to 4 hours of continuous playtime on a single charge The convenient onoff button allows you to conserve battery life when not in use Speaker also includes a convenient carrying strap and charging cable
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
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAE4095B)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Piranha MAX 160 Fish Finder - 5 Pack (ML10-12MP5634128321)
- FEDCO BATTERIES FedCo Batteries Compatible with EaglePicher LTC-7P EaglePicher Keeper Specialty Battery - 3.5V 750mAh (LTC-7P)
- CLORE AUTOMOTIVE 12V 20/10/2A Battery Charger (4520)
- CRAFTSMAN Auto Assist Bluetooth Device (CMMT77695)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- GEMINI Sound Portable Powered Bluetooth Speaker 1000w (AS-10TOGO)
- CORONA EXTRA Corona Extra 49695 Corona Extra Corona Bluetooth Bottle Speaker (49695)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- PYLE Universal Mount Speaker&Amplifier Bt (PLMRKT9)
- Verbatim Bluetooth & Smart Speakers