Shop All Computer Mice
Verbatim
Optical Mini Travel Mouse (Purple)
Mfr # 97253
Zoro # G0444876
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Product Type Mouse
- Pointing Device Host Interface USB 2.0
- Platform Supported PC
- Number of Total Buttons 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Verbatim
- MFR # 97253
- Zoro # G0444876
- UPC # 23942972532
- Country of Origin China
- Category Computer Mice
Details
Color | Purple |
Product Type | Mouse |
Pointing Device Host Interface | USB 2.0 |
Platform Supported | PC |
Number of Total Buttons | 3 |
Scroller Type | Scroll Wheel |
Movement Detection | Optical |
Pointing Device Connectivity Technology | Cable |
Movement Resolution (dpi) | 1000 |
Description
Go Mini! This Optical Mini Travel Mouse from Verbatim works great on the go! The ultra-portable design takes up little space and is perfect for notebook users. No need to wrap the cord around the mouse or deal with tangles, the optical travel mouse features a convenient retractable USB cable. On a plane or in a car, plug this mini mouse into your USB port and start dragging and dropping files. This purple portable mouse works on any computer with a USB port.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Basic Phone, Ash (Aegis-P-08 (AS))
- MOUNT-IT Dual Monitor Sit-Stand Desk Mount with K (MI-7996)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- POWER UP! Stereo Headset w/ mic - Black (192-520400)
- VERBATIM Mouse, Wireless, Blue Led, Rd (97995)
- VERBATIM Wireless Multi-Trac Blue LED Optical Mouse (Red) (97995)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right Hand, Blue (99770)
- VERBATIM Mouse, Wireless, 8Button, Delux, Be (99019)
- VERBATIM Silent Wireless Blue-LED Mouse (Red) (99780)
- VERBATIM Mouse, Mini, Wireless, Rd (97540)
- KENSINGTON Wireless Mouse for Life, 2.4 GHz Frequency/30 ft Wireless Range, Left/Right Hand Use, Black (K72392USA)
- Verbatim Computer Mice