Shop All Computer Mice
This Product is Discontinued
Verbatim
Mouse, Wireless, Blue Led, Bk (Discontinued)
Mfr # 97992
Zoro # G6208881
This Product is Discontinued
Key Features
- Connector Type USB 2.0
- Color Black
- Features Left/Right Hand Use, Blue LED Mouse Technology, Batteries Required, 32.8 ft Wireless Range, 2.4 GHz Frequency
- Compatible With Linux® Kernel 2.6 and Later; Mac® OS X 10.1 and Later; Windows® XP, Vista™, 7 and Later
- Corded/Wireless Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 97992
- Zoro # G6208881
- UPC # 023942979920
- Country of Origin China
- Category Computer Mice
Dimensions
Battery Size | (1) AA |
Details
Item | Mice |
Connector Type | USB 2.0 |
Color | Black |
Features | Left/Right Hand Use, Blue LED Mouse Technology, Batteries Required, 32.8 ft Wireless Range, 2.4 GHz Frequency |
Compatible With | Linux® Kernel 2.6 and Later; Mac® OS X 10.1 and Later; Windows® XP, Vista™, 7 and Later |
Corded/Wireless | Wireless |
Number of Buttons | 3 |
Includes | (1) Nano Receiver; (1) AA Battery |
Description
Mouse,Wireless,Blue Led,Bk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.