Shop All USB Flash Drives
Verbatim
Micro Plus 16GB USB Flash Drive
Mfr # 97764
Zoro # G0443756
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 16 GB
- Color Black
- Features Features,"Password Protection, Dust Proof, Water Resistant, Rugged"
- Host Interface USB 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 97764
- Zoro # G0443756
- UPC # 23942977643
- Country of Origin China
- Category USB Flash Drives
Details
Item | Flash Drive |
Storage Capacity | 16 GB |
Color | Black |
Features | Features,"Password Protection, Dust Proof, Water Resistant, Rugged" |
Host Interface | USB 2.0 |
Description
The compact Verbatim 97764 16 GB Micro Plus USB Flash Drive is a rugged portable solution perfect for storing music, videos, school projects or photos. The built in key ring conveniently clips onto key chains, binders, notebooks and more. The USB connectors are protected by a flexible rubber cover built to withstand rough handling. This sleek and small USB drive is compatible with all USB ports, allowing Verbatim to offer its premier storage solutions to both Mac and PC users.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 17W Dashport r2340c Dual Car Charger with USB A and Connected Micro USB Cable, Gray (R2340CMCRVNV)
- MAKITA Shoulder Strap, XBU04 (162698-2)
- ILC Replacement for Motorola Nntn7038b (NNTN7038B MOTOROLA)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Dalton Medical Primechair PC-MP3C2 Wheelchair (ML22-12GEL49)
- VERBATIM Premium microSDHC Memory Card with 32GB (44083)
- VERBATIM DRIVE, USB, 3.0, 32GB, 10PK (VER70902)
- VERBATIM DRIVE, FLASH, USB, METAL, 16GB (VER98748)
- VERBATIM Store n Go V3 USB 3.0 Drive, 16GB (VER49176)
- VERBATIM SDHC Cards, 6 Hours, Speed Class 10, 16GB, 4/BX 4PK (VER96808BX)
- VERBATIM Store 'n' Go USB Flash Drive, 16 GB, Red (VER96317)
- VERBATIM DRIVE, USB, 64GB, 2.0, ERGO, BK (VER70877)
- Verbatim USB Flash Drives