Shop All USB Flash Drives
Verbatim
iStore 'n' Go 64GB USB 3.0 Flash Drive with Lightning Connector
Mfr # 49301
Zoro # G0433134
product price: $68.00
/ea
$68.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 64 GB
- Color Graphite
- Standards UL Listed
- Host Interface Lightning, USB 3.2 (Gen 1) Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Verbatim
- MFR # 49301
- Zoro # G0433134
- UPC # 23942493013
- Country of Origin China
- Category USB Flash Drives
Details
Item | Flash Drive |
Storage Capacity | 64 GB |
Color | Graphite |
Standards | UL Listed |
Host Interface | Lightning, USB 3.2 (Gen 1) Type A |
Description
Transfer files quickly and easily between your Apple Lightning device and USB-equipped PC with Verbatim's iStore 'n' Go Dual USB 3.0 Flash Drive. Instantly add storage to your iPhone, iPad or other Apple device, so you have room to capture more photos and video or free up memory for new content. Using Verbatim's free iStore 'n' Go app, you can transfer and view content on your 64GB drive.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Single Monitor Sit-Stand Desk Mount with (MI-7995)
- ADVANTUS Badge Holder, 3-Slot, 4"Wx8"Lx3/50"H, 5/PK, Clear/Black PK (AVT97579)
- BLACK BOX Db25 Modular Adapter Kits (Unassembled), (FA4525M-BK)
- ACCESSORIES UNLIMITED Accessories unlimited AUF2-L Hood Channel Mobile Antenna Mount for Ford F250-F350 (AUF2-L)
- VERBATIM Pro 600x 32GB SDHC Card (98047)
- VERBATIM DRIVE, FLASH, USB, 16GB, 2PK (VER98713)
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- VERBATIM Drive, 128Gb, Usb, Flash, Rd (98525)
- VERBATIM DRIVE, USB 3, STORE N GO, 32GB (VER49300)
- VERBATIM DRIVE, USB, 64GB, 3.0, ERGO, BE (VER70879)
- INNOVERA USB 3.0 Flash Drive, 128 GB, (82128)
- Verbatim USB Flash Drives