Verbatim

High-Speed 700MB 80-Minute 4x-12x Branded CD-RW, Pack/10


product price: $11.80
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 5.69 in
  • Width 2.13 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Verbatim
  • MFR # 95156
  • Zoro # G0448105
  • UPC #
    23942951568
  • Country of Origin Taiwan, Province of China
  • Category CDs and DVDs

Dimensions

Length 5.69 in
Width 2.13 in

Description

When it comes to CD Technology Verbatim rewrote the book. Verbatim CDRW is the industry standard for performance compatibility and the ultimate in reliability. Verbatim CDRW utilizes an advanced super-eutectic phase change recording layer which ensures durability and reliability while archiving data at higher rewrite speeds. These discs allow you to rewrite data without errors up to 1 000 times. All backed by a Verbatim Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.